Apply to be a TradeMaster!
Main product image of 1-1/4" TPC 3,070,000 BTU Capacity T & P Relief Valve w/ 4" Element
Magnifying glass
Hover image to zoom

1-1/4" TPC 3,070,000 BTU Capacity T & P Relief Valve w/ 4" Element

SKU:
18C5314125
Rating:
(0)
Q&A:
(0)
1-1/4" TPC 3,070,000 BTU Capacity T & P Relief Valve w/ 4" Element
Magnifying glass
Hover image to zoom
$537.33 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Width (Inches)
1-3/4" Width
Product Highlight: Material
Bronze

Description

–
The Apollo® TPC bronze automatic temperature and pressure relief valves are used for protection of high capacity commercial hot water heaters and storage tanks.

Features:
  • ASME Section IV Certified Capacity
  • 3/4" through 2" NPT Connections
  • CSA Listed and Certified to ANSI Z21.22
  • 125 and 150 psig Set Pressures @ 210°F max
  • Coated Element Protects Against Corrosion
  • SS Elements (1-1/2" and 2")

Materials:
  • Body: ASTM B584 Bronze
  • Seat Stem: ASTM B16, Brass
  • Seat disc: Silicone
  • Element Tube Coating: Nylon
  • Element Spring: Type 304 SST
  • Element Pin: Type 302 SST

Specs

–
Size:

1-1/4"

Preset PSI Setting:

125 psi

Width (Inches):

1-3/4"

Thermostat Length:

4"

Max Temp (F):

210°F

Material:

Bronze

Shank Length:

Standard

CSA Rating (BTU/HR):

750000

ASME Rating (BTU/HR):

3070000

Inlet Type:

MNPT

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy