Apply to be a TradeMaster!
Main product image of 1/2" Standard Bronze Gauge w/ Aluminum Wheel w/ 12" Glass & Rod
Magnifying glass
Hover image to zoom

1/2" Standard Bronze Gauge w/ Aluminum Wheel w/ 12" Glass & Rod

SKU:
2010400
Rating:
(2)
Q&A:
(0)
1/2" Standard Bronze Gauge w/ Aluminum Wheel w/ 12" Glass & Rod
Magnifying glass
Hover image to zoom
$100.17 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Material
Aluminum, Glass
Product Highlight: Length (Inches)
12" Length

Description

–
Use for all types of liquid level verification; available with 3/8" or 1/2" NPT male pipe connections. Aluminum or plastic composition hand wheels; EPDM gauge glass gaskets standard. Other glass gaskets available. Automatic ball checks help prevent the loss of fluids should the glass be broken.

Features:
  • Ball checks standard on 20-150 models
  • Equipped with two copper guard rods
  • Standard 1/4" needle drain valve in lower arm
  • Rated: 125 psig @ 350°F, 300 psig @ 100°F
  • Glass OD: 5/8"
  • Glass Length: 12"
  • CRN Registered OF6616.5C

Specs

–
Type:

Gauge Glass

Size:

5/8" x 12"

Material:

Aluminum

Glass

Pipe Size:

1/2"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

FUNCTIONS AS SHOULD JUST NEEDS TO BE PACKAGED BETTER

WE USE THIS IN MACHINE PRODUCTION WAS A GOOD PRICE WHEN THEY HAD IT IN STOCK AND OTHER THEN THE SHIPPING PACKAGE IS LACKING A GOOD PRODUCT
SGT HARRELD
WARSAW INDIANA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not so good

I've used these replacements in the past this one didn't seem as good as they used to be. Maybe this one slid past quality control the lower valve packing nut was jammed had to do my best to repair it. This is the first time I had a problem so I would try this make one more time before going to something else.
John the plumber
Caldwell NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy