Apply to be a TradeMaster!
Main product image of 12" (5/8" O.D.) Standard Gauge Glass (6/Pkg.)
Magnifying glass
Hover image to zoom

12" (5/8" O.D.) Standard Gauge Glass (6/Pkg.)

SKU:
H1-12
Rating:
(7)
Q&A:
(0)
12" (5/8" O.D.) Standard Gauge Glass (6/Pkg.)
Magnifying glass
Hover image to zoom
$7.68 each
In Stock
In Stock
Get 26 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
High quality standard gauge glass (6/Pkg.)
  • 5/8" O.D.
  • Max. PSI Water-Steam: 200-100
  • Max. Working Pressure (PSI): Water up to 150 degrees F; Steam up to 425 degrees F

Specs

–
Product Type:

Miscellaneous

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gauge Glass Repair Kit (2 Nuts, 2 Friction Washers, 2 Gauge Glass Washers)

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this product again.

I can depend on getting my parts when they say I will.
Furnace Guy
Detroit Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy

Great to have as a backup
Danny
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sight glass tubes

Did the job, I like a clean sight glass and myself and these tubes are like water and oil lol Few spares for me a great idea esp for the price
Dagrizz
Scranton Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Commercial grade

Very thick nominal wall and won't wear under steam surge
Glassmaster
Binghamton NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part

Arrived well packaged , no breakage. Fit perfect
Brushgar
Fort Dodge IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Gauge Glasses

They have great prices on bulk orders of these.
Pat
Northern NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only one

price is per piece
Merchant response
6 years ago
I'm sorry that you only received (1). You should have received (6) when ordering this part number. Please contact us at 888-757-4774 to resolve this!
me
ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy