Apply to be a TradeMaster!
Main product image of 3/4" MNPT Brass Vacuum Relief Valve w/ Satin Brass Finish, 37LF20201
Magnifying glass
Hover image to zoom

3/4" MNPT Brass Vacuum Relief Valve w/ Satin Brass Finish, 37LF20201

SKU:
37LF20201
Rating:
(0)
Q&A:
(0)
3/4" MNPT Brass Vacuum Relief Valve w/ Satin Brass Finish, 37LF20201
Magnifying glass
Hover image to zoom
$79.41 each
In Stock
In Stock
Get 8 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Apollo Model VR Vacuum Relief Valves is designed to automatically vent a system should a vacuum occur. It prevents siphoning of water from the system and/or tank collapse.New Bras Poppet for Improved StrengthSizes 1/2" and 3/4"Suitable for LP Steam (15 psig max)Auto Vacuum Relief at less than 1/2" Vacuum

Specs

–
Lead Free:

Yes

Material:

Brass

Connection Method:

Threaded

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy