Apply to be a TradeMaster!
Main product image of 3/4" Threaded Bronze Pressure Vacuum Breaker w/ Ball Valve, SAE Threaded Test Cocks, 4A504A2F
Magnifying glass
Hover image to zoom

3/4" Threaded Bronze Pressure Vacuum Breaker w/ Ball Valve, SAE Threaded Test Cocks, 4A504A2F

SKU:
4A504A2F
Rating:
(0)
Q&A:
(0)
3/4" Threaded Bronze Pressure Vacuum Breaker w/ Ball Valve, SAE Threaded Test Cocks, 4A504A2F
Magnifying glass
Hover image to zoom
$218.31 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
The Apollo Model PVB4A and PVBLF4A Pressure Vacuum Breaker A Series prevents contamination of the potable water supply due to back-siphonage. A standard integral freeze protection relief valve serves to reduce the possibility of damage due to intermittent freezing conditions. The modular check valve cartridge provides a captured spring, a replaceable seat, and a reversible silicone seat disc. This assembly features ball valve shutoffs with stainless steel handles and nuts as standard. low pressure loss documented by independent approval agenciesbuilt-in freeze resistance feature standard

easily removable modular check valve cartridge

captured stainless steel springsball valve shutoffs w/ SS handles & nuts standardtest cocks located for easy draining

corrosion resistant

unique canopy detachment

vertical up / horizontal installation

Specs

–
Lead Free:

No

Connection Type:

FNPT x FNPT

Material:

Bronze

Connection Method:

Threaded

Size:

3/4"

Handle Style:

Lever

Port Type:

Standart Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy