Apply to be a TradeMaster!
Main product image of 1-1/2" Double Check Valve w/ Ball Valve, SAE Threaded Test Cocks, Lead Free, 4ALF107A2F
Magnifying glass
Hover image to zoom

1-1/2" Double Check Valve w/ Ball Valve, SAE Threaded Test Cocks, Lead Free, 4ALF107A2F

SKU:
4ALF107A2F
Rating:
(0)
Q&A:
(0)
1-1/2" Double Check Valve w/ Ball Valve, SAE Threaded Test Cocks, Lead Free, 4ALF107A2F
Magnifying glass
Hover image to zoom
$881.49 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The Apollo Model DC4A and DCLF4A Series Lead Free* & Non-Lead Free Double Check Valves prevent contamination of the potable water supply due to back-siphonage or backpressure from substances that are objectionable to the potable water supply, but non-health hazards. The top accessed modular check valve cartridges provide captured springs, replaceable seats and reversible silicone seat discs. This

made in America assembly features ball valve shutoffs with stainless steel handles and nuts as standard and carries the five-year Apollo factory warranty.

Low Pressure Loss

Captured Spring Cartridge Check ValvesCompact, Yet Easy to Maintain

Ball Valve Shut-offs w/ SS Handles & Nuts Standard

Top Access for Fast Testing & Maintenance

Threaded Testcock Protectors

Corrosion Resistant

No Special Tools Required 5 Year Warranty

Chloramine-Resistant Elastomers

Designed, Cast, Machined, Assembled and Tested in the USA

Specs

–
Connection Type:

FNPT x FNPT

Size:

1-1/2"

Lead Free:

Yes

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy