Apply to be a TradeMaster!
Main product image of 1/4" Threaded Bronze Spring Check Valve
Magnifying glass
Hover image to zoom

1/4" Threaded Bronze Spring Check Valve

SKU:
6110101
Rating:
(0)
Q&A:
(0)
1/4" Threaded Bronze Spring Check Valve
Magnifying glass
Hover image to zoom
$58.93 each
In Stock
In Stock
Get 14 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Size: 
1/4"
2-1/2"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Material
Bronze

Description

–
1/4" Threaded Bronze Spring Check Valve

Applications:

Well-suited for a broad range of applications, including saturated steam and chemical service. May be installed in both horizontal and vertical flow with upward flow. Do not use for reciprocating air compressor service.

Features:
  • FNPT and MNPT Inlet Option
  • Spring Actuated
  • Bronze Sizes ¼" to 3"
  • Tight Shut-off With Liquid Media
  • Flow Straight-through Design Efficiency
  • RPTFE Ball Cone® for Chemical Resistance
  • 100% factory tested
  • Made in the USA - ARRA Compliant

Specs

–
Product Type:

Check Valve

Size:

1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Temp (F):

406°F

Max. Working Pressure:

400 PSI

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy