Apply to be a TradeMaster!
Main product image of 1" FNPT Soft Seat Bronze Spring Check Valve w/ EPDM Seat
Magnifying glass
Hover image to zoom

1" FNPT Soft Seat Bronze Spring Check Valve w/ EPDM Seat

SKU:
6150501
Rating:
(0)
Q&A:
(0)
1" FNPT Soft Seat Bronze Spring Check Valve w/ EPDM Seat
Magnifying glass
Hover image to zoom
$120.45 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze

Description

–
Fabricated with stainless steel springs and elastomeric seats. No radial alignment is needed. Exceptional resistance to chemicals and corrosion.

Features:
  • Bubble-tight shutoff, ideally suited for gaseous service
  • Straight-through design minimizes velocity changes
  • NPT threaded; 400 psig WOG
  • Retainer is notched for easy identification
  • Female NPT sizes: 1/4" to 2"
  • Meets MSS-SP80

Specs

–
Product Type:

Check Valve

Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy