Apply to be a TradeMaster!
Main product image of 1" Threaded Stainless Steel Spring Check Valve
Magnifying glass
Hover image to zoom

1" Threaded Stainless Steel Spring Check Valve

SKU:
6210501
Rating:
(0)
Q&A:
(1)
1" Threaded Stainless Steel Spring Check Valve
Magnifying glass
Hover image to zoom
$278.72 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1/4"3/8"1/2"3/4"1"1-1/4"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
350°F Max Temp
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
1" Threaded Stainless Steel Spring Check Valve

The 62-100 Series is uniquely suited for applications in corrosive environments, including chemical processing, pulp and paper and other process industries. The rugged stainless steel body and RPTFE ball check provide reliable, patented protection against reverse flow.

Features:
  • Unique design (U.S. Patent # 4,172,465)
  • Spring-loaded for fast seating action
  • Center guided so that radial alignment is never needed
  • Straight-through flow minimizes pressure loss
  • RoHS Compliant
  • ASTM A351, CF8M
  • MADE IN USA

Specs

–
Product Type:

Check Valve

Size:

1"

Connection Method:

Threaded

Max Temp (F):

350°F

Connection Type:

FNPT x FNPT

Max. Working Pressure:

400 PSI

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it work on a steam boiler feed line. Boiler working pressure is 125 psi steam.

Asked by Jay 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jay! Yes, this valve is rated for 125 psig SWP @ 350°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy