Apply to be a TradeMaster!
Main product image of 3" Flanged Full Port Cast Iron 2 Piece Ball Valve w/ Lever Handle (Lead Free) 6PLF20001
Magnifying glass
Hover image to zoom

3" Flanged Full Port Cast Iron 2 Piece Ball Valve w/ Lever Handle (Lead Free) 6PLF20001

SKU:
6PLF20001
Rating:
(0)
Q&A:
(0)
3" Flanged Full Port Cast Iron 2 Piece Ball Valve w/ Lever Handle (Lead Free) 6PLF20001
Magnifying glass
Hover image to zoom
$499.41 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo International 6PLF Series Class 125 Cast Iron Ball Valve offers premium features including FDA epoxy coating, stainless steel ball and stem construction, NSF 61 approval and ANSI 3rd party certification to NSF 372 Lead Free. A compact and cost effective alternative to conventional cast iron gate valves, the 6PLF ball valve is ideal for both potable water and general HVAC applications.A126 Class B Cast Iron Body with FDA Food-Grade Epoxy CoatingStainless Steel Ball & StemPTFE SeatsISO 5211 Mounting Pad for Easy ActuationRemovable Handles to Fit into Areas of Limited SpaceFull Port through 6"Lockable in Open or Closed PositionLever Handles are Standard 2"-6"Gear Operators are Standard 8" & 10

Specs

–
Size:

3"

Port Type:

Full Port

Valve Construction:

2 piece

Lead Free:

Yes

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy