Apply to be a TradeMaster!
Main product image of 1" Threaded Bronze 2 Piece Ball Valve w/ 2-1/4" Stem Extension, 7010504
Magnifying glass
Hover image to zoom

1" Threaded Bronze 2 Piece Ball Valve w/ 2-1/4" Stem Extension, 7010504

SKU:
7010504
Rating:
(0)
Q&A:
(0)
1" Threaded Bronze 2 Piece Ball Valve w/ 2-1/4" Stem Extension, 7010504
Magnifying glass
Hover image to zoom
$75.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-100 model is a 2-piece standard port

Specs

–
Port Type:

Standart Port

Valve Construction:

2 piece

Connection Method:

Threaded

Lead Free:

No

Connection Type:

FNPT x FNPT

Material:

Bronze

Size:

1"

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy