Apply to be a TradeMaster!
Main product image of 2-1/2" Sweat Bronze 2 Piece Ball Valve, 7024901A
Magnifying glass
Hover image to zoom

2-1/2" Sweat Bronze 2 Piece Ball Valve, 7024901A

SKU:
7024901A
Rating:
(0)
Q&A:
(0)
2-1/2" Sweat Bronze 2 Piece Ball Valve, 7024901A
Magnifying glass
Hover image to zoom
$1,557.22 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-200 model is a 2-piece standard port ball valve designed to be soft soldered into lines without disassembly. Cast and machined in Apollo's South Carolina manufacturing plants, these valves provide trusted performance and a wide range of options. Premium Materials and Heavy Duty Construction Adjustable Stem Packing Gland Blowout Proof Stem Design RPTFE Seats and MPTFE Stem Packing Rings Chromium Plated Ball

100% Factory Tested Manufactured in the USA - ARRA Compliant

Specs

–
Material:

Bronze

Handle Style:

Lever

Port Type:

Standart Port

Connection Method:

Sweat

Size:

2-1/2"

Connection Type:

C x C

Lead Free:

No

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy