Apply to be a TradeMaster!
Main product image of 1/4" MNPT x FNPT Bronze 2 Piece Ball Valve, 7080101
Magnifying glass
Hover image to zoom

1/4" MNPT x FNPT Bronze 2 Piece Ball Valve, 7080101

SKU:
7080101
Rating:
(0)
Q&A:
(0)
1/4" MNPT x FNPT Bronze 2 Piece Ball Valve, 7080101
Magnifying glass
Hover image to zoom
$30.40 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 70-800 Series is a standard port* ball valve that eliminates the need for an extra nipple when connecting to female connections.Adjustable Packing Gland

Blowout-Proof Stem Design RPTFE Seats and Stuffing Box RingDesigned, Manufactured and 100% Factory Tested in the USA

Specs

–
Size:

1/4"

Lead Free:

No

Port Type:

Standart Port

Valve Construction:

2 piece

Material:

Bronze

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy