Apply to be a TradeMaster!
Main product image of 3/8" Standard Port Threaded B62 Bronze Ball Valve (7.2 Cv)
Magnifying glass
Hover image to zoom

3/8" Standard Port Threaded B62 Bronze Ball Valve (7.2 Cv)

SKU:
70B14264
Rating:
(0)
Q&A:
(0)
3/8" Standard Port Threaded B62 Bronze Ball Valve (7.2 Cv)
Magnifying glass
Hover image to zoom
$64.43 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 70B Series for boiler external piping service has the same rugged features as the standard 70 Series valves but with ASTM B62 bronze shell components.

Features:
  • Blowout-Proof Stem Design
  • Adjustable Packing Gland
  • MPTFE Seats and Stuffing Box Ring
  • 100% Factory Tested

Performance Rating:
  • Maximum Pressure: CWP: 600 psig | SWP: 250 psig
  • Maximum Temperature: 500°F
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends
  • CRN: OC10908.5C
  • ASME B31.1, "Power Piping"

Specs

–
Size:

3/8"

Max Pressure (PSI):

600

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Flow Capacity (Cv):

7.2

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy