Apply to be a TradeMaster!
Main product image of 1/2" Solder Bronze Ball Valve w/ Stainless Steel Tee Handle & Nut (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Solder Bronze Ball Valve w/ Stainless Steel Tee Handle & Nut (Lead Free)

SKU:
70LF20332
Rating:
(0)
Q&A:
(0)
1/2" Solder Bronze Ball Valve w/ Stainless Steel Tee Handle & Nut (Lead Free)
Magnifying glass
Hover image to zoom
$64.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
Note: The image of this product does not depict the actual product. This product comes with a Tee handle.

The Apollo® 70LF Series has the same rugged features as the industry standard 70 Series valves with the added advantage of Lead Free* materials. The 70LF is ideal for plumbing and heating systems, including potable water. Trusted Apollo® performance with a wide range of popular options.

Features:
  • Lead Free* Brass & Bronze Materials
  • ANSI/NSF 61 Section 8 2008 180°F
  • Easily Identifiable Blue “Lead Free” Hang Tag
  • RPTFE Seats and Stuffing Box Ring
  • Chromium Plated Ball
  • Designed, Manufactured and 100% Factory Tested in the USA
  • EZ Solder Bronze

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends
  • NSF /ANSI 61-8 , Annex G
  • NSF /ANSI 372 Lead Free* ANSI 3RD Party Certified
  • CRN: OC10908.5C

Specs

–
Size:

1/2"

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Connection Type:

C x C

Connection Method:

Sweat

Thread Type:

Female

Features:

Standard

Lead Free:

Yes

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy