Apply to be a TradeMaster!
Main product image of 1/2" Threaded Bronze 2 Piece Standard Port Ball Valve w/ Spring Return Handle, 7150301
Magnifying glass
Hover image to zoom

1/2" Threaded Bronze 2 Piece Standard Port Ball Valve w/ Spring Return Handle, 7150301

SKU:
7150301
Rating:
(0)
Q&A:
(0)
1/2" Threaded Bronze 2 Piece Standard Port Ball Valve w/ Spring Return Handle, 7150301
Magnifying glass
Hover image to zoom
$256.50 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 71 Series is a standard port bronze ball valve with direct mounting pad. It is

made from proven ASTM grade materials for long service satisfaction. Adjustable Packing Blow-Out Proof Stem Design RPTFE Seats and Stuffing Box Ring Chromium Plated Ball Mounting Pad for easy Actuator Attachment Spring Return Handle

Specs

–
Handle Style:

Lever

Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

No

Material:

Bronze

Valve Construction:

2 piece

Port Type:

Standart Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy