Apply to be a TradeMaster!
Main product image of 1" FNPT Standard Port Actuator-Ready 2-Piece Bronze Ball Valve w/ Direct Mounting Pad & 250# Steam Trim
Magnifying glass
Hover image to zoom

1" FNPT Standard Port Actuator-Ready 2-Piece Bronze Ball Valve w/ Direct Mounting Pad & 250# Steam Trim

SKU:
71AR564
Rating:
(0)
Q&A:
(0)
1" FNPT Standard Port Actuator-Ready 2-Piece Bronze Ball Valve w/ Direct Mounting Pad & 250# Steam Trim
Magnifying glass
Hover image to zoom
$123.64 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port
Product Highlight: Thread Type
Female Thread Type

Description

–
The Apollo® 71 Series is a standard port, actuator ready, bronze ball valve with direct mounting pad. It is made from proven ASTM grade materials for long service satisfaction.

Product Features:
  • Multi-Piece Packing Set
  • ISO 5211 Mounting Pad
  • Stainless Steel Ball & Stem
  • Blowout-Proof Stem Design
  • Adjustable Packing Gland
  • Live Loaded Packing
  • Actuator Ready

Specs

–
Size:

1"

Material:

Bronze

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy