Apply to be a TradeMaster!
Main product image of 1/2" Standard Port Carbon Steel Threaded Ball Valve (15 Cv)
Magnifying glass
Hover image to zoom

1/2" Standard Port Carbon Steel Threaded Ball Valve (15 Cv)

SKU:
73A10301A
Rating:
(0)
Q&A:
(0)
1/2" Standard Port Carbon Steel Threaded Ball Valve (15 Cv)
Magnifying glass
Hover image to zoom
73A10301A has been discontinued
Discontinued December 18, 2023
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1/2" Standard Port Carbon Steel Threaded Ball Valve w/ Latch Lock Handle (15 Cv)
SKU:73A10327A
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
FORGED CARBON STEEL BALL VALVE

Threaded, 2 piece design, 1/4" to 1" 2000 psig CWP, 1-1/4" to 2" 1500 psig CWP Cold Non-Shock. 150 psig Saturated Steam..

Features:
  • RPTFE seats & packing
  • Forged construction
  • Raised handle stops
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • (-24) Fire safe to API 607 4th ed. class 600 burn
  • AAR Approved #E999032
  • Vacuum Service to 29 inches Hg.

Specs

–
Size:

1/2"

Max Pressure (PSI):

600

Material:

Carbon Steel

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm