Apply to be a TradeMaster!
Main product image of 1/2" Standard Port Carbon Steel Threaded Ball Valve (15 Cv)
Magnifying glass
Hover image to zoom

1/2" Standard Port Carbon Steel Threaded Ball Valve (15 Cv)

SKU:
73A10324A
Rating:
(0)
Q&A:
(0)
1/2" Standard Port Carbon Steel Threaded Ball Valve (15 Cv)
Magnifying glass
Hover image to zoom
$55.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
Note: This model is fire safe, and has a temperature range of -20 to 500 Degrees.

FORGED CARBON STEEL BALL VALVE

Threaded, 2 piece design, 1/4" to 1" 2000 psig CWP, 1-1/4" to 2" 1500 psig CWP Cold Non-Shock. 150 psig Saturated Steam..

Features:
  • RPTFE seats & packing
  • Forged construction
  • Raised handle stops
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • (-24) Fire safe to API 607 4th ed. class 600 burn
  • AAR Approved #E999032
  • Vacuum Service to 29 inches Hg.

Specs

–
Size:

1/2"

Max Pressure (PSI):

600

Material:

Carbon Steel

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy