This is a 1-1/2" NPT A105 forged carbon steel ball valve with a latch-lock lever handle manufactured by Apollo Valves.
This is a 1-1/2" NPT A105 forged carbon steel ball valve with a latch-lock lever handle manufactured by Apollo Valves.
| Material: | Carbon Steel |
|---|---|
| Handle Style: | Lever |
| Application: | Plumbing |
| Connection Method: | Threaded |
| Port Type: | Standard Port |
| Features: | Standard |
| Size: | 1-1/2" |
| Connection Type: | FNPT x FNPT |