Apply to be a TradeMaster!
Main product image of 2" Threaded Bronze 2 Piece Standard Port Locking Ball Valve, 7510801
Magnifying glass
Hover image to zoom

2" Threaded Bronze 2 Piece Standard Port Locking Ball Valve, 7510801

SKU:
7510801
Rating:
(0)
Q&A:
(0)
2" Threaded Bronze 2 Piece Standard Port Locking Ball Valve, 7510801
Magnifying glass
Hover image to zoom
$181.07 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Locking Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
This Apollo ball valve meets OSHA standards and provides for easy, safe maintenance of pneumatic tools. Valve can be padlocked in the OPEN or CLOSED position with the same hardware.Adjustable Packing Gland

Blowout-Proof Stem Design RPTFE Seats and Stuffing Box Ring

Hardened Ball for Wear Resistance

Specs

–
Connection Method:

Threaded

Port Type:

Standart Port

Material:

Bronze

Valve Construction:

2 piece

Handle Style:

Locking Lever

Size:

2"

Lead Free:

No

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy