Shop Limited Time Deals
Main product image of 1/2" Standard Port Stainless Steel Threaded Ball Valve w/ Locking Handle (15 Cv)
Magnifying glass
Hover image to zoom

1/2" Standard Port Stainless Steel Threaded Ball Valve w/ Locking Handle (15 Cv)

SKU:
7610327A
Rating:
(0)
Q&A:
(0)
1/2" Standard Port Stainless Steel Threaded Ball Valve w/ Locking Handle (15 Cv)
Magnifying glass
Hover image to zoom
7610327A has been discontinued
Discontinued November 10, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Locking Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

Female NPT Thread, 2000 CWP (psig). Cold Non-Shock. 150 psig Saturated Steam. Vacuum Service to 29 inches Hg. MSS SP-110 compliant. Features:
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Stainless Steel lever and nut
  • Fire tested API 607, 6th edition (Requires "24" suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • CSA/CAN 3.16-M88 (2009) (Requires "01" suffix)
  • NSF/ANSI 61 (2010) Section 8, Annex F & G
  • NSF-372, Drinking Water System Components - Lead Content.

Specs

Size:

1/2"

Max Pressure (PSI):

2000

Material:

Stainless Steel

Connection Type:

Threaded

Handle Style:

Locking Handle

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm