Apply to be a TradeMaster!
Main product image of 1" Threaded 2 Piece Standard Port SS Ball Valve w/ Spring Return Handle, 76505P01A
Magnifying glass
Hover image to zoom

1" Threaded 2 Piece Standard Port SS Ball Valve w/ Spring Return Handle, 76505P01A

SKU:
76505P01A
Rating:
(0)
Q&A:
(0)
1" Threaded 2 Piece Standard Port SS Ball Valve w/ Spring Return Handle, 76505P01A
Magnifying glass
Hover image to zoom
$623.25 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Standart Port

Description

–
The Apollo Valves 76-500 Series is a standard port, threaded stainless steel ball valve with a Spring Return handle. Spring Return to Close (-01) Spring Return to Open (-08)Carbon and Graphite Reinforced Seats (MPTFE)All components of lever are stainless steel Operating torque is approximately three times standard valve torque

Blowout-Proof Stem Design Adjustable Packing Gland

Meets NACE MR0175 (2000) & MR0103 (2012) Investment cast components

Specs

–
Handle Style:

Lever

Valve Construction:

2 piece

Size:

1"

Connection Type:

FNPT x FNPT

Port Type:

Standart Port

Material:

Stainless Steel

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy