Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded CF8M Stainless Steel Ball Valve w/ Spring Return Lever (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Threaded CF8M Stainless Steel Ball Valve w/ Spring Return Lever (Lead Free)

SKU:
7650701
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded CF8M Stainless Steel Ball Valve w/ Spring Return Lever (Lead Free)
Magnifying glass
Hover image to zoom
$705.83 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Spring Return
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 76-500 series two-piece inline ball valve is made of stainless steel and has a spring-return lever handle and female National Pipe Taper (NPT) threaded connections on both ends. This valve is made of stainless steel for resistance to corrosion and has a stainless steel spring-return handle with a vinyl sleeve for manual on/off control. This valve closes automatically when its spring-return lever is released, ensuring that the valve is open only when an operator is at hand.

Features:
  • 1500 PSIG WOG (1-1/4 in. to 2 in.)
  • Investment Cast Components
  • Reinforced RPTFE Seats and Stuffing Box Ring
  • Stainless Steel Lever and Nut
  • Optional Deadman Spring Return Handle (through 2 in. size)
  • Blow-Out-Proof Stem Design
  • Adjustable Packing Gland
  • Mounting Pad for easy Actuator Mounting
  • Graphite Packing (1/4 in. to 2 in.)
  • Stainless Steel Ball and Stem
  • Oxygen Cleaned

Specs

–
Size:

1-1/2"

Max Pressure (PSI):

1500

Material:

Stainless Steel

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Spring Return

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy