Apply to be a TradeMaster!
Main product image of 1/2" Bronze Full Port Threaded Ball Valve w/ Stainless Steel Ball & Stem
Magnifying glass
Hover image to zoom

1/2" Bronze Full Port Threaded Ball Valve w/ Stainless Steel Ball & Stem

SKU:
7714301
Rating:
(0)
Q&A:
(0)
1/2" Bronze Full Port Threaded Ball Valve w/ Stainless Steel Ball & Stem
Magnifying glass
Hover image to zoom
$101.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
  • 2-Piece bronze body
  • Designed where highest Cv values are desired
  • Chromium-plated ball
  • RPTFE seats
  • Stuffing box ring
  • Full flow and minimum pressure drop
  • Pressure rating: 600 psi CWP

Specs

–
Size:

1/2"

Material:

Bronze

Max Pressure (PSI):

600

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy