Apply to be a TradeMaster!
Main product image of 2" Threaded Bronze 2 Piece Ball Valve w/ Therma-Seal Insulating Tee Handle, 7714811
Magnifying glass
Hover image to zoom

2" Threaded Bronze 2 Piece Ball Valve w/ Therma-Seal Insulating Tee Handle, 7714811

SKU:
7714811
Rating:
(0)
Q&A:
(0)
2" Threaded Bronze 2 Piece Ball Valve w/ Therma-Seal Insulating Tee Handle, 7714811
Magnifying glass
Hover image to zoom
$503.41 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 77 Series is a full port, two-piece, bronze, ball valve with mounting pad. Adjustable Packing Blowout-Proof Stem Design RPTFE Seats and Stuffing Box Ring

Hardened Ball for Wear Resistance 100% Factory Tested Mounting Pad for Easy Actuator Mounting

316 Stainless Steel Ball & Stem

made in USA, ARRA Compliant

Specs

–
Connection Method:

Threaded

Material:

Bronze

Connection Type:

FNPT x FNPT

Size:

2"

Valve Construction:

2 piece

Port Type:

Standart Port

Handle Style:

T-Handle

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy