Apply to be a TradeMaster!
Main product image of 3/4" Sweat Bronze 2 Piece Full Port Ball Valve, 77C20401A
Magnifying glass
Hover image to zoom

3/4" Sweat Bronze 2 Piece Full Port Ball Valve, 77C20401A

SKU:
77C20401A
Rating:
(0)
Q&A:
(0)
3/4" Sweat Bronze 2 Piece Full Port Ball Valve, 77C20401A
Magnifying glass
Hover image to zoom
$38.87 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77C-A "Contractor Series" Ball Valve features a dezincification resistant bronze body, premium RPTFE seats and stem packing and a "Solid Ball" design that delivers true full-port flow performance. Cast and machined in Apollo's South Carolina manufacturing plants using proven ASTM materials. Not for use with potable water systems in USA.

RPTFE Seats & Seals

Blowout-Proof Stem Design Adjustable Stem Packing

Full-Port "Solid Ball" Design

made in the USA

100% Factory Tested

Specs

–
Material:

Bronze

Port Type:

Full Port

Valve Construction:

2 piece

Size:

3/4"

Connection Method:

Sweat

Lead Free:

No

Handle Style:

Lever

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy