Apply to be a TradeMaster!
Main product image of 2" Threaded Full Port Brass Ball Valve w/ SS Ball & Stem, 77F14801
Magnifying glass
Hover image to zoom

2" Threaded Full Port Brass Ball Valve w/ SS Ball & Stem, 77F14801

SKU:
77F14801
Rating:
(0)
Q&A:
(0)
2" Threaded Full Port Brass Ball Valve w/ SS Ball & Stem, 77F14801
Magnifying glass
Hover image to zoom
$214.71 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77F-100 Series is a full port forged brass ball valve suitable for a wide range of flow control applications including HVAC, fuel gas, fire protection, irrigation etc. These NPT threaded, 2-piece valves combine reliable operation with maximum economy. Valves include most pertinent agency approvals. Proudly

made in the USA.Heavy Pattern Forged DesignCorrosion Resistant MaterialsFull-Port FlowPremium RPTFE Seats and Packing

Adjustable Stem Packing Blowout-Proof StemSilicone Free Assembly2-1/2" - 4" Feature 316SS Ball & Stem (Standard) (77F140)100% Factory Tested

made in USA, ARRA Compliant

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Size:

2"

Lead Free:

No

Material:

Brass

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy