Apply to be a TradeMaster!
Main product image of 3/4" Sweat x 3/4" Sweat Full Port Solder Ball Valve w/ Stainless Steel Lever and Nut (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat x 3/4" Sweat Full Port Solder Ball Valve w/ Stainless Steel Lever and Nut (Lead Free)

SKU:
77FLF20410
Rating:
(0)
Q&A:
(0)
3/4" Sweat x 3/4" Sweat Full Port Solder Ball Valve w/ Stainless Steel Lever and Nut (Lead Free)
Magnifying glass
Hover image to zoom
$46.80 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77FLF-100 Series is a Lead Free*, full port forged brass ball valve suitable for a wide range of plumbing and heating applications, including potable water. These NPT threaded, 2-piece valves combine reliable operation with maximum economy. Valves include most pertinent agency approvals. Proudly Made in the USA.

Features:
  • Lead Free* Materials and Approvals
  • Heavy Pattern Forged Design
  • Full-Port Flow
  • Superior RPTFE Seats and Packing
  • Adjustable Stem Packing
  • Blow-Out Proof Stem
  • Corrosion Resistant Materials
  • 100% Factory Tested
  • Silicone Free Assembly
  • Made in USA, ARRA Compliant

Performance Rating:
  • Valve Design Rating: 600 CWP
  • Temperature Range: 0°F - 400°F

Specs

–
Size:

3/4"

Material:

Forged Brass

Connection Method:

Sweat

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

Yes

Connection Type:

C x C

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy