Apply to be a TradeMaster!
3" 77VLF Series Press Full Port Brass Ball Valve, 77VLF10001

3" 77VLF Series Press Full Port Brass Ball Valve, 77VLF10001

SKU:
77VLF10001
Rating:
(0)
Q&A:
(0)
3" 77VLF Series Press Full Port Brass Ball Valve, 77VLF10001
$1,135.16 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
77VLF10001 is a 3" 77VLF Series Press Full Port Brass Ball Valve, 77VLF10001 manufactured by Apollo.

Specs

–
Port Type:

Full Port

Connection Type:

Press x Press

Material:

Brass

Size:

3"

Handle Style:

Lever

Lead Free:

Yes

Connection Method:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy