Apply to be a TradeMaster!
Main product image of 1-1/4" - 2" Therma-Seal Insulating Tee Handle Kit
Magnifying glass
Hover image to zoom

1-1/4" - 2" Therma-Seal Insulating Tee Handle Kit

SKU:
78218501
Rating:
(0)
Q&A:
(0)
1-1/4" - 2" Therma-Seal Insulating Tee Handle Kit
Magnifying glass
Hover image to zoom
$32.60 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2", 2"
Product Highlight: Handle Style
T-Handle
Product Highlight: Max Temp (F)
275°F Max Temp

Description

–
The Apollo Therma-Seal thermal insulating tee-handle is designed to be used in applications where piping insulation is required. Manufactured from high strength glass reinforced nylon, these handles are ideally suited for the toughest commercial and industrial applications. Handles are available as a factory installed option (-11 option suffix) or as a kit for retrofits.

Features:
  • For 1-1/4", 1-1/2", 2" 77C/77CLF, 77W/77WLF & 77X Series
  • High strength glass reinforced nylon body
  • Heavy duty plated steel stop plate
  • Tee-shaped design provides positive position indication
  • Unique cap and plug design provides a vapor seal against outside air and helps prevent condensation when used on chilled water lines
  • Simple, patented design makes retrofits or new installations easy
  • Piping insulation can be secured directly onto the integrated plastic sleeve and is not disturbed during valve operation
  • Formed holes are provided for identification tagging
  • Innovative stop plate design allows the thermal insulating tee handle to be used on a variety of popular Apollo 2 and 3 piece ball valves
  • UL 2043 Classified

Note: Image depicts a valve, which is not included.

Specs

–
Size:

1-1/4"

1-1/2"

2"

Handle Style:

T-Handle

Max Temp (F):

275°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy