Pro Parts at Pro Speed - Shop Heating
Filter menu expanded

Filters

18 items
Reset

SORT

Product Availability
–

Show In Stock Only (11)

Brand
–

Apollo Valves (6)
Burnham (1)
Matco-Norca (2)
Watts (7)
Webstone (2)

Size
–

3/4" (3)
1" (1)
1-1/4" (5)
1-1/2" (3)
1/4" - 1/2" (1)
2" (4)
3" (1)

Price Range
–

$1 to $5 (1)
$5 to $10 (2)
$10 to $15 (2)
$15 to $20 (3)
$25 to $30 (1)
$30 to $35 (4)
$35 to $40 (1)
$40 to $45 (2)
$60 to $70 (1)
$1000 to $1500 (1)

Replacement Ball Valve Handles

Help Face
Need a little help?
18 items
Grid
List
Compare
Product Image of 1-1/2" & 2" Stainless Steel Replacement Ball Valve Handle
$37.82 each
In Stock
Get 29 by Tue, Nov 3
In Stock
Get 29 by Tue, Nov 3
Compare
Product Image of 1/4"-1/2" Stainless Steel Lever Handle
1/4"-1/2" Stainless Steel Lever Handle
SKU: W565600
Apollo Valves
SKU: W565600
(1)
$10.18 each
In Stock
Get 13 by Tue, Nov 3
In Stock
Get 13 by Tue, Nov 3
Compare
Product Image of 1-1/2" & 2" Stainless Steel Replacement Ball Valve Handle for Outlet Ball Valve
$40.70 each
BOX UP & SAVE 7%
$754.40 box of 20
$37.72 each
In Stock
Get 6 by Tue, Nov 3
In Stock
Get 6 by Tue, Nov 3
Compare
Product Image of Replacement Handle for 3/4" 759 Ball Valve (Stainless Steel)
$16.46 each
In Stock
Get 17 by Tue, Nov 3
In Stock
Get 17 by Tue, Nov 3
Compare
Product Image of 1-1/4" Stainless Steel Lever Handle For 78 Series Ball Valve
$17.35 each
In Stock
Get 12 by Tue, Nov 3
In Stock
Get 12 by Tue, Nov 3
Compare
Product Image of ILHK-SS Lever Handle Kit w/ 304 SS Nut for 1" & 1-1/4" FBV-3C & FVBS-3C
$33.21 each
In Stock
Get 13 by Tue, Nov 3
In Stock
Get 13 by Tue, Nov 3
Compare
Product Image of H-2497 Stainless Steel Lever Grip
$16.31 each
In Stock
Get 23 by Tue, Nov 3
In Stock
Get 23 by Tue, Nov 3
Compare
Product Image of Lever Locking Handle Kit for 2" Threaded/Solder End - 3C M1 Series
$34.51 each
In Stock
Get 6 by Tue, Nov 3
In Stock
Get 6 by Tue, Nov 3
Compare
Product Image of 1-1/4" Stainless Steel Replacement Ball Valve Handle For Inlet Ball Valve 0792515
$44.31 each
Backorder
Get it by Tue, Nov 24 - Wed, Dec 2
Backorder
Get it by Tue, Nov 24 - Wed, Dec 2
Compare
Product Image of Replacement Handle for 1-1/4" 759 Ball Valve (Stainless Steel)
$28.34 each
In Stock
Get 1 by Wed, Nov 4
In Stock
Get 1 by Wed, Nov 4
Compare
Product Image of Lever Locking Handle Kit for 3" Threaded/Solder End - 3C M1 Series
$68.99 each
Backorder
Get it by Tue, Nov 24 - Wed, Dec 2
Backorder
Get it by Tue, Nov 24 - Wed, Dec 2
Compare
Product Image of ILHK-SS Lever Handle Kit w/ 304 SS Nut for 3/4" FBV-3C & FVBS-3C
$30.51 each
In Stock
Get 14 by Tue, Nov 3
In Stock
Get 14 by Tue, Nov 3
Compare
Product Image of 3/4"-1" Ball Valve Tee Handle Kit, 78250901
$6.96 each
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Compare
Product Image of Lever Handle for 3/4" Ball Valve
Lever Handle for 3/4" Ball Valve
SKU: H-H40403
Webstone
SKU: H-H40403
Brand: Webstone
$3.24 each
In Stock
Get 1 by Wed, Nov 4
In Stock
Get 1 by Wed, Nov 4
Compare
Product Image of 1-1/4" - 2" Therma-Seal Insulating Tee Handle Kit
$32.60 each
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Compare
Product Image of 2FB-38 Flueway Baffle Carton Assembly, 2nd Pass
$1,058.28 each
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Compare
Product Image of Lever Handle for 1-1/4" Ball Valve
Lever Handle for 1-1/4" Ball Valve
SKU: H-H40405
Webstone
SKU: H-H40405
Brand: Webstone
$5.05 each
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Compare
Product Image of H-2474 Lever Grip
H-2474 Lever Grip
SKU: W564400
Apollo Valves
SKU: W564400
$10.08 each
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Backorder
Get it by Wed, Dec 2 - Tue, Jan 5
Resources
FAQs, Manuals & Videos
Articles
More About Replacement Ball Valve Handles
Handle Break? No Problem. Get Back in Control.
When a valve handle snaps, bends, or just goes missing, the entire valve shouldn’t have to come out with it. That’s where replacement ball valve handles come in. Designed to restore function without cutting pipe or draining systems, these handles let pros and property owners fix the problem without replacing the valve body itself.

Fix It Fast Without Replacing the Valve
  • Fits Common Valve Sizes: Available for popular stem diameters and handle configurations.
  • Easy Installation: Slide-on or bolt-on handles that re-secure quickly in the field.
  • Durable Materials: Made from steel or aluminum for torque strength and longevity.
  • Color Coded Options: Many models come with red or blue grips to indicate hot/cold or open/closed orientation.

For Repairs, Retrofitting, or Stocking the Toolbox
Whether the job is in a mechanical room, basement, or irrigation shed, valve handles take abuse. Having replacement handles on hand makes it easy to swap out damaged hardware without shutting down the entire system. They’re especially useful during emergency repairs where downtime needs to be kept to a minimum.

Choosing the Right Ball Valve Handle
To match the right handle to the right valve, take note of the valve stem size, shape (square or round), and orientation. Also check how the handle attaches—some models are secured with nuts, others with set screws. Having a few universal options on hand is a smart move for service trucks and job site toolboxes.

Need a Full Valve Instead?
If the valve body is leaking or damaged beyond just the handle, a complete valve replacement may be necessary. Be sure to match material type, connection size, and application requirements before installing a new valve.

Types of Replacement Ball Valve Handles
Replacement ball valve handles come in several configurations to suit different valve bodies and installation conditions:
  • Straight Lever Handles: Most common; provides direct, easy-to-see open/close control.
  • T-Handles: More compact; useful in tight spaces where full lever swing isn't possible.
  • Locking Handles: Designed for safety or compliance requirements; includes holes for padlocks.
  • Color-Coded Handles: Often red or blue to indicate hot or cold water lines or open/closed orientation.
  • Universal Fit Handles: Adjustable or adaptable to fit multiple stem sizes and shapes.

Installation Tips for Replacement Handles
Swapping a valve handle is typically straightforward, but a few steps can make the job easier and more reliable:
  • Turn off water or gas supply before handling any valve repairs.
  • Clean the valve stem to remove any rust, debris, or burrs before installing the new handle.
  • Use a matching fastener—nut, screw, or bolt—as required by the handle design.
  • Align the handle properly to ensure correct open/closed orientation.
  • Don’t overtighten; overtightening can strip threads or crack lightweight handle materials.
  • Test operation after installation to confirm full range of motion.

FAQs about Replacement Ball Valve Handles

What are replacement ball valve handles used for?
They’re used to replace damaged or missing handles on existing ball valves, restoring manual control without removing the valve.


How do I know which handle fits my valve?
Measure the valve stem diameter and check the attachment method—most are either slotted, square, or round. Universal fit handles can also cover multiple styles.


Are these handles compatible with all brands of ball valves?
They are designed to fit many common valve styles, but it’s best to match based on stem size and shape. Check product specs or consult the manufacturer.


Can I buy handles in bulk for service crews or job sites?
Yes. SupplyHouse carries replacement ball valve handles from trusted brands like Apollo Valves, Burnham, Matco-Norca, Watts, and Webstone.


What if the entire valve is damaged?
If the body or internal components are compromised, browse the full line of ball valves available at SupplyHouse for a full replacement.

Didn't find what you're looking for? 
Let us know
.