Apply to be a TradeMaster!
Main product image of Apollo Stem Extension Kit, 1-1/2" and 2" Valve
Magnifying glass
Hover image to zoom

Apollo Stem Extension Kit, 1-1/2" and 2" Valve

Brand:
Apollo Valves
SKU:
7830001
Rating:
(0)
Q&A:
(0)
Apollo Stem Extension Kit, 1-1/2" and 2" Valve
Magnifying glass
Hover image to zoom
$53.60 each
In Stock
In Stock
Get 2 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 2"
Product Highlight: Lead Free
No
Product Highlight: Used With
1-1/2" Valves, 2" Valves

Description

–
Stem Extension Kit, Material of Construction Bronze, For Use With 1-1/2" & 2" Apollo 77C2 Series Ball Valves, Includes Screw, Extension Stem, Stop, And Stem Sleeve.

Features:
  • Bronze Ball Valves, Full-Port
  • Include screw, extension stem, stop, and stem sleeve. Bronze construction.
  • 2-pc. valves have MPTFE seats and solid-ball design, blowoutproof stem and adjustable packing gland. Vacuum service to 29" Hg. For use with water, oil, gas, and low-pressure steam.
  • Meet MSS-SP-110.
  • Max. pressure: 600 psi CWP; 150 psi WSP Temp. range: -20 to 500 F

Specs

–
Used With:

1-1/2" Valves

2" Valves

Size:

1-1/2"

2"

Lead Free:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy