Apply to be a TradeMaster!
Main product image of 1-1/4" FNPT Bronze 2-Piece Full Port Gas Shutoff Ball Valve w/ 1/4" Drain Tap
Magnifying glass
Hover image to zoom

1-1/4" FNPT Bronze 2-Piece Full Port Gas Shutoff Ball Valve w/ 1/4" Drain Tap

SKU:
7K10601
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT Bronze 2-Piece Full Port Gas Shutoff Ball Valve w/ 1/4" Drain Tap
Magnifying glass
Hover image to zoom
$177.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo 7K Series is a full port ball valve with mounting pad and drain.

Features:
  • Adjustable Packing
  • Blow-Out Proof Stem Design
  • RPTFE Seats and Stuffing Box Ring
  • Chromium Plated Ball
  • Mounting Pad for easy Actuator Mounting

Specs

–
Size:

1-1/4"

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy