Apply to be a TradeMaster!
Main product image of 1" Threaded 3-Piece Full Port Bronze Ball Valve w/ 2-1/4" Locking Stem Extension, 8210550
Magnifying glass
Hover image to zoom

1" Threaded 3-Piece Full Port Bronze Ball Valve w/ 2-1/4" Locking Stem Extension, 8210550

SKU:
8210550
Rating:
(0)
Q&A:
(0)
1" Threaded 3-Piece Full Port Bronze Ball Valve w/ 2-1/4" Locking Stem Extension, 8210550
Magnifying glass
Hover image to zoom
$179.59 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Locking Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo 82-100 Series is designed as an in-line serviceable full port bronze ball valve. SAE grade body bolts and RPTFE seals are standard.

Dezincification Resistant Bronze Body

Adjustable Packing Gland

Blowout Proof Stem Design

Premium RPTFE Seats and Seals

Full Port Ball Configuration in All Sizes100% Factory Tested

made in USA

Specs

–
Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Port Type:

Full Port

Size:

1"

Handle Style:

Locking Lever

Lead Free:

No

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy