Apply to be a TradeMaster!
Main product image of 2-1/2" Sweat 3-Piece Full Port Bronze Ball Valve w/ 316 SS Vented Ball & Stem, 8224901
Magnifying glass
Hover image to zoom

2-1/2" Sweat 3-Piece Full Port Bronze Ball Valve w/ 316 SS Vented Ball & Stem, 8224901

SKU:
8224901
Rating:
(0)
Q&A:
(0)
2-1/2" Sweat 3-Piece Full Port Bronze Ball Valve w/ 316 SS Vented Ball & Stem, 8224901
Magnifying glass
Hover image to zoom
$1,385.11 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo 82-200 & 82A-240 Series is an in-line serviceable valve designed for soft soldering or brazed installations. SAE Grade Body Bolts and RPTFE seals are standard.

Dezincification Resistant Bronze Body

Adjustable Packing Gland

Blowout-Proof Stem Design

Premium RPTFE Seats and Seals

Full Port Ball Configuration in all Sizes100% Factory Tested

made in USA

Specs

–
Material:

Bronze

Handle Style:

Lever

Size:

2-1/2"

Lead Free:

No

Connection Method:

Sweat

Port Type:

Full Port

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy