Apply to be a TradeMaster!
Main product image of 3" FNPT 3-Piece Ball Valve w/ Stainless Steel Vented Ball
Magnifying glass
Hover image to zoom

3" FNPT 3-Piece Ball Valve w/ Stainless Steel Vented Ball

SKU:
82A14001
Rating:
(0)
Q&A:
(0)
3" FNPT 3-Piece Ball Valve w/ Stainless Steel Vented Ball
Magnifying glass
Hover image to zoom
$1,882.59 each
In Stock
In Stock
Get 3 Fri, Nov 27

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The Apollo 82-100 Series is designed as an in-line serviceable full port bronze ball valve. SAE grade body bolts and RPTFE seals are standard.

  • Dezincification Resistant Bronze Body
  • Adjustable Packing Gland
  • Blowout Proof Stem Design
  • Premium RPTFE Seats and Seals
  • Full Port Ball Configuration in All Sizes
  • 100% Factory Tested
  • Made in USA

Specs

–
Port Type:

Full Port

Handle Style:

Lever

Valve Construction:

3 piece

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy