Apply to be a TradeMaster!
Main product image of 4" FNPT 3-Piece Ball Valve w/ Stainless Steel Vented Ball
Magnifying glass
Hover image to zoom

4" FNPT 3-Piece Ball Valve w/ Stainless Steel Vented Ball

SKU:
82A14A01
Rating:
(0)
Q&A:
(0)
4" FNPT 3-Piece Ball Valve w/ Stainless Steel Vented Ball
Magnifying glass
Hover image to zoom
$4,009.99 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Tue, Dec 1

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Lift Gate

–
This product weighs 106 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The Apollo 82-100 Series is designed as an in-line serviceable full port bronze ball valve. SAE grade body bolts and RPTFE seals are standard.

  • Dezincification Resistant Bronze Body
  • Adjustable Packing Gland
  • Blowout Proof Stem Design
  • Premium RPTFE Seats and Seals
  • Full Port Ball Configuration in All Sizes
  • 100% Factory Tested
  • Made in USA

Specs

–
Valve Construction:

3 piece

Connection Method:

Threaded

Material:

Stainless Steel

Connection Type:

FNPT x FNPT

Port Type:

Full Port

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy