Apply to be a TradeMaster!
Main product image of 1/2" Sch 10 Butt Weld Carbon Steel 3 Piece Full Port Ball Valve, 83A44301
Magnifying glass
Hover image to zoom

1/2" Sch 10 Butt Weld Carbon Steel 3 Piece Full Port Ball Valve, 83A44301

SKU:
83A44301
Rating:
(0)
Q&A:
(0)
1/2" Sch 10 Butt Weld Carbon Steel 3 Piece Full Port Ball Valve, 83A44301
Magnifying glass
Hover image to zoom
$334.84 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The 83A-440 is a Carbon Steel 3 Piece Full Port Ball Valve, designed for reliable and efficient fluid control. The 3-piece construction features enclosed fasteners for enhanced durability. It comes with a full port design and swing-out center section for optimal fluid flow. Other notable features include a pressure balanced solid ball and compression controlled RPTFE gaskets for dependable sealing. This valve also comes with an anti-blowout one-piece bottom entry stem, two-position locking, and an adjustable multi-piece PTFE "V" style packing for extra versatility and performance.
  • 3-piece

    construction w/ enclosed fasteners
  • full port
  • stainless steel trim & hardware
  • swing-out center section
  • pressure balanced solid ball
  • compression controlled RPTFE gaskets
  • anti-blowout one piece bottom entry stem
  • two-position locking
  • adjustable multi-piece PTFE "V" style packing
  • fully machined ISO5211 mounting
  • cast bosses on the center-section and end caps for bleed & drain ports
  • vacuum service to 29 in of Hg.
  • 150 psi saturated steam
  • Specs

    –
    Handle Style:

    Lever

    Material:

    Carbon Steel

    Valve Construction:

    3 piece

    Size:

    1/2"

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy