Apply to be a TradeMaster!
Main product image of 3" Flange Carbon Steel Class 150 Full Port Ball Valve, 88A20001
Magnifying glass
Hover image to zoom

3" Flange Carbon Steel Class 150 Full Port Ball Valve, 88A20001

SKU:
88A20001
Rating:
(0)
Q&A:
(0)
3" Flange Carbon Steel Class 150 Full Port Ball Valve, 88A20001
Magnifying glass
Hover image to zoom
$1,704.09 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The 88A-200 Carbon Steel Class 150 Standard Port Ball Valve is a superior solution that ensures efficient fluid flow control. This product is fortified with numerous features like a two-position locking device and chevron style adjustable stem seals. With its blowout-proof stem design, anti-static grounded ball and stem, and a cast boss for bleed/drain port, this valve ensures top-tier performance and reliability.
  • Two Position Locking Device (Valves 6" Full Port, 8" Standard Port and smaller)
  • Chevron Style Adjustable Stem Seals
  • ISO 5211 Mounting Pad Bolt Pattern
  • Slot Vented Ball for Thermal Expansion
  • Rated up to 150 psi Saturated Steam: ASME Class 150, 300, & 600 Valves
  • Rated up to 250 psi Saturated Steam: ASME Class 300 Valves Require the -65 Option
  • ASME Class 600 Valves Require the -24-80 Options or -38 Option
  • Anti-static Grounded Ball and Stem
  • Blowout-Proof Stem Design
  • Cast Boss for Bleed / Drain Port
  • Vacuum Service to 29 inches of Hg
  • NACE MR0175 (2000) Compliance on all 88A/88B Valves with Stainless Steel Ball & Stem
  • NACE MR0103 (2003) Compliance on all 88A/88B Valves with Stainless Steel Ball & Stem
  • Specs

    –
    Port Type:

    Full Port

    Handle Style:

    Lever

    Material:

    Carbon Steel

    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy