Apply to be a TradeMaster!
Main product image of 4" Flange Carbon Steel Class 300 Full Port Ball Valve w/ Side Vented Ball, 88A94A14
Magnifying glass
Hover image to zoom

4" Flange Carbon Steel Class 300 Full Port Ball Valve w/ Side Vented Ball, 88A94A14

SKU:
88A94A14
Rating:
(0)
Q&A:
(0)
4" Flange Carbon Steel Class 300 Full Port Ball Valve w/ Side Vented Ball, 88A94A14
Magnifying glass
Hover image to zoom
$7,872.16 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The 88A-900 Carbon Steel Class 150 Standard Port Ball Valve is a superior solution that ensures efficient fluid flow control. This product is fortified with numerous features like a two-position locking device and chevron style adjustable stem seals. With its blowout-proof stem design, anti-static grounded ball and stem, and a cast boss for bleed/drain port, this valve ensures top-tier performance and reliability.
  • Two Position Locking Device (Valves 6" Full Port, 8" Standard Port and smaller)
  • Chevron Style Adjustable Stem Seals
  • ISO 5211 Mounting Pad Bolt Pattern
  • Slot Vented Ball for Thermal Expansion
  • Rated up to 150 psi Saturated Steam: ASME Class 150, 300, & 600 Valves
  • Rated up to 250 psi Saturated Steam: ASME Class 300 Valves Require the -65 Option
  • ASME Class 600 Valves Require the -24-80 Options or -38 Option
  • Anti-static Grounded Ball and Stem
  • Blowout-Proof Stem Design
  • Cast Boss for Bleed / Drain Port
  • Vacuum Service to 29 inches of Hg
  • NACE MR0175 (2000) Compliance on all 88A/88B Valves with Stainless Steel Ball & Stem
  • NACE MR0103 (2003) Compliance on all 88A/88B Valves with Stainless Steel Ball & Stem
  • Specs

    –
    Handle Style:

    Lever

    Size:

    4"

    Port Type:

    Full Port

    Material:

    Carbon Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy