Apply to be a TradeMaster!
Main product image of 1/4", 3/8", 1/2" ABS Air Gap Drain Kit
Magnifying glass
Hover image to zoom
1/4", 3/8", 1/2" ABS Air Gap Drain Kit
Magnifying glass
Hover image to zoom
$67.39 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Size
3/8", 1/2"
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Apollo RPZ Backflow Preventers Top-mounted test cocks.Meet ASSE 1013, USC, FCCCHR, and AWWA 511; UL Classified, when ordered without ball valves. Max. pressure: 175 psi, Max. temp: 180°F Bronze body, Air Gap Drain Kits Funnel minor relief valve discharges into the drainage system. Threaded connections. Meet ASSE 1013, USC, FCCCHR, and AWWA 511; UL Classified, when ordered without ball valves.

Specs

–
Connection Size:

1/4"

Size:

3/8"

1/2"

Material:

ABS

Max Temp (F):

180°F

Max Pressure (PSI):

175

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy