Apply to be a TradeMaster!
Main product image of 1/2", 3/4" 1" ABS Air Gap Drain Kit
Magnifying glass
Hover image to zoom

1/2", 3/4" 1" ABS Air Gap Drain Kit

SKU:
AGD4A1
Rating:
(0)
Q&A:
(0)
1/2", 3/4" 1" ABS Air Gap Drain Kit
Magnifying glass
Hover image to zoom
$162.95 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 3/4"
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Apollo RPZ Backflow Preventers Top-mounted test cocks.Meet ASSE 1013, USC, FCCCHR, and AWWA 511; UL Classified, when ordered without ball valves. Max. pressure: 175 psi, Max. temp: 180°F Bronze body, Air Gap Drain Kits Funnel minor relief valve discharges into the drainage system. Threaded connections. Meet ASSE 1013, USC, FCCCHR, and AWWA 511; UL Classified, when ordered without ball valves.

Specs

–
Size:

1/2"

1"

3/4"

Material:

ABS

Max Temp (F):

180°F

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy