Apply to be a TradeMaster!
Main product image of 1/4"-1/2" Stainless Steel Lever Handle
Magnifying glass
Hover image to zoom

1/4"-1/2" Stainless Steel Lever Handle

SKU:
W565600
Rating:
(1)
Q&A:
(1)
1/4"-1/2" Stainless Steel Lever Handle
Magnifying glass
Hover image to zoom
$10.18 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" - 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever

Description

–
1/4"-1/2" Stainless Steel Lever Handle For 70 and 78 Series Ball Valves

Specs

–
Size:

1/4" - 1/2"

Product Type:

Lever

Type:

Replacement Part

Series:

78

Handle Style:

Lever

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

probably
louis
miami fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this item fit 1/2 inch pex ball valve

Asked by jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. This handle will fit Apollo 70 and 78 Series Ball Valves only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy