PTC900 Compatible Temperature Probe: Precision Monitoring Made Easy
Introducing the Temperature Probe to be used with the PTC900 Digital Pressure Temperature Compound Gauge. The temperature probe can be used for probing ductwork, venting, and thermal wells. Use the sharp tip for minimally invasive precision probing purposes in flex ducts, venting, and many other applications.
Your essential tool for accurate measurements and remote monitoring in AC/R system service. With its advanced features and intuitive controls, the PTC900 simplifies complex HVAC-R diagnostics and ensures you get the job done efficiently and effectively.
Product Features
Weight: 1.05 oz. (30 g)
Temperature Probe Dimensions:
Probe Size: 3.54 in. x .086 in. (90 x 2.0 mm)
Cable Length: 6 ft. (1.82 m)
Water Resistance: IP67 *probe only
Probe Operating Temperature: -4 F to 131 F (-20 C to 55 C)
Storage Temperature: -4 F to 140 F (-20 C to 60 C)
Sensor Saturation Time: 8 Seconds *varying conditions may delay saturation time
Sensor Operating Range: -40 F to 221 F (-40 C to 105 C)
Temperature Accuracy:
.45 F at 77 F / .25 C at 25 C
1.8 F (-40 F to 221 F) / 1 C (-40 C to 105 C)
| Operating Temp Range: | -4°F to 131°F |
|---|---|
| Product Type: | Temperature Probe |
| Wireless Range: | 1000 ft. |