Apply to be a TradeMaster!
Main product image of Refrigeration Precision Scale (0-132 lb. Capacity), A2L Compatible
Magnifying glass
Hover image to zoom

Refrigeration Precision Scale (0-132 lb. Capacity), A2L Compatible

Brand:
Appion
SKU:
WS130
Rating:
(0)
Q&A:
(0)
Refrigeration Precision Scale (0-132 lb. Capacity), A2L Compatible
Magnifying glass
Hover image to zoom
$249.99 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
A2L

Description

–
The WS130 Precision Scale; where portability meets precision. This compact, lightweight measurement tool packs a powerful punch and is designed for the HVAC/R technician on the go. Its durable construction and wide measurement range make it perfect for a variety of systems. With its robust build and seamless integration with the Appion Central app, the WS130 is designed to simplify your workflow without sacrificing reliability.

Features:
  • 1 gram resolution, perfect for high-SEER and other critical charge systems.
  • IP54 rated with rigid aluminum frame and protective carrying case; built to withstand real-world conditions.
  • Adjustable Remote access and control, data-logging with export functionality, monitor recovery and charging operations, and much more
  • Up to 105 hour battery life on (3) AA batteries.

Specs

–
Product Type:

Scale

Refrigerant Type:

A2L

Battery Type:

AA

Weight (lbs):

132 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy