Apply to be a TradeMaster!
Main product image of Form 85, 1" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom

Form 85, 1" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum

Brand:
Appleton
SKU:
APPLB100A
Rating:
(0)
Q&A:
(0)
Form 85, 1" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom
$26.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Aluminum

Description

–
This item is a Form 85, 1" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum manufactured by Appleton.

Features:
  • Conduit outlet body
  • access opening back
  • configuration lb
  • cover type aluminum/malleable iron/steel
  • hub location 90 degree
  • number of hubs 2
  • hub size 1 inch
  • size 6 inch l x 2.81 inch h
  • installation threaded
  • material epoxy powder coated pressure cast copper free aluminum
  • form type form 85
  • approval ul 514a/514b, csa c22.2
  • used on rigid/imc conduit
  • applicable standard nema fb-1
  • capacity 11.8 cu inchServe as Pulling Fitting
  • Make Bends in Conduit System
  • Provide Openings for Splicing
  • Connect and Change Direction of Conduit Runs
  • Allow Connections for Branch Runs
  • Permit Access to Conductors for Maintenance
  • Roomy Interiors, More Wiring Space
  • Smooth, Rounded Integral Bushings in Hubs Protect Conductor Insulation
  • Accurately Tapped, Tapered Threads for Tight, Rigid Joints and Excellent Ground Continuity
  • Form 85 Copper Free Aluminum Unilets are Lightweight, Self Oxidizing, Self Renewing and Offer a High Corrosion Resistance
  • Lightweight Aluminum Facilitates Shipping, Handling and Installing
  • Sizes with Flat-Back Design Ideal where Fitting is Mounted Flat Against Surface
  • 1/2 to 3 Inch Blank Covers are Domed for Extra Wiring Space

Specs

–
Product Type:

Conduit Body

Size:

1"

Connection Type:

Threaded

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy