Apply to be a TradeMaster!
Main product image of Form 9, 3/4" Rigid Threaded LB Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom

Form 9, 3/4" Rigid Threaded LB Conduit Body with Cover & Gasket - Aluminum

Brand:
Appleton
SKU:
APPLB69
Rating:
(0)
Q&A:
(0)
Form 9, 3/4" Rigid Threaded LB Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom
$153.37 each
In Stock
In Stock
Get 134 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
This item is a Form 9, 3/4" Rigid Threaded LB Conduit Body with Cover & Gasket - Aluminum manufactured by Appleton.

Features:
  • Conduit outlet body
  • access opening back
  • configuration lb
  • cover type natural stamped copper free aluminum
  • hub location 90 degree
  • number of hubs 2
  • hub size 2 inch
  • size 3.19 inch w x 4.88 inch h
  • installation threaded
  • material natural copper free aluminum (body), neoprene (gasket), stainless steel (cover screw)
  • form type form 9
  • approval ul 514a/514b, csa c22.2
  • used on rigid/imc conduit
  • applicable standard nema fb-1
  • capacity 81.3 cu inchApplication Serve as Pulling Fitting, Make Bends in Conduit System, Provide Openings for Splicing, Connect and Change Direction of Conduit Runs, Allow Connections for Branch Runs, Permit Access to Conductors for Maintenance
  • Roomy Interiors, Deep Body Cavity Provides Increased Volume Allowing Higher Wiring Capacity
  • Smooth, Rounded Integral Bushings in Hubs Protect Conductor Insulation
  • Accurately Tapped, Tapered Threads for Tight, Rigid Joints and Excellent Ground Continuity
  • Completely Interchangeable with Crouse-Hinds Mark 9 Bodies, Gaskets and Covers, Equivalent FM9 and Mark 9 Units have Identical Applications and Installation Dimensions
  • Aluminum Unilets, Produced from a High-Strength Copper Free Aluminum Alloy, for Light Weight and High Corrosion Resistance
  • FM9 Covers with Integral Gasket are Approved for Use in Wet Locations
  • Covers are Domed for Extra Wiring Space
  • Smooth Hub Bushings and Cover Openings Protect Conductor Insulation
  • Smooth Hub Openings Allow Easy Conduit Joining
  • Stainless Steel Pan-Head Cover Screws Secure Cover to Body and Provide Superior Screwdriver Seating and Torque
  • Hub Size, Body Style, Compliance Data, Maximum Wire Number/Size and Cubic Capacity Molded into Body

Specs

–
Product Type:

Conduit Body

Connection Type:

Threaded

Size:

3/4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy