Apply to be a TradeMaster!
Main product image of Form 7, 1-1/4" Threaded LL Rigid Conduit Body - Gray Iron
Magnifying glass
Hover image to zoom

Form 7, 1-1/4" Threaded LL Rigid Conduit Body - Gray Iron

Brand:
Appleton
SKU:
APPLL47
Rating:
(0)
Q&A:
(0)
Form 7, 1-1/4" Threaded LL Rigid Conduit Body - Gray Iron
Magnifying glass
Hover image to zoom
$60.00 each
In Stock
In Stock
Get 3 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"

Description

–
This item is a Form 7, 1-1/4" Threaded LL Rigid Conduit Body - Gray Iron manufactured by Appleton.

Features:
  • Conduit outlet body
  • access opening left side
  • configuration ll
  • cover type zinc electroplated/chromate/epoxy powder coated gray iron
  • hub location 90 degree
  • number of hubs 2
  • hub size 1-1/4 inch
  • size 6.5 inch l x 3.19 inch w
  • installation threaded
  • material zinc electroplated/chromate/epoxy powder coated gray iron (body), neoprene (gasket), stainless steel cover (screw)
  • form type form 7
  • approval ul 514a/514b, csa c22.2
  • used on rigid/imc conduit
  • applicable standard nema fb-1
  • capacity 20 cu inchServe as Pulling Fitting
  • Make Bends in Conduit System
  • Provide Openings for Splicing
  • Connect and Change Direction of Conduit Runs
  • Allow Connections for Branch Runs
  • Permit Access to Conductors for Maintenance
  • Smooth, Rounded Integral Bushings in Hubs Protect Conductor Insulation
  • Accurately Tapped, Tapered Threads for Tight, Rigid Joints and Excellent Ground Continuity
  • Wedge-Lock Form-in-Place Covers with Integral Gasket are Approved for Use in Wet Locations
  • Grayloy-Iron Bodies with Cast Covers and Gasket are Approved for Use in Wet Locations
  • Unique Wedge-Lock Clip Cover Design Allows Easy Removal at any Later Time, without Damaging the Conduit Body
  • The Cover is Secured with Clips, not Screws
  • Completely Interchangeable with Competitors form 7 Bodies, Gaskets and Covers
  • Equivalent FM7 and Form 7 Units have Identical Applications and Installation Dimensions
  • Flat Back Design Provides Greater Cubic Content for Easier Wire Pulling, and More Room for Splicing
  • Fits Flush and Snug Against Flat Surfaces for More Stable Installation
  • Smooth Hub Bushings and Cover Openings Protect Conductor Insulation
  • Smooth Hub Openings Allow Easy Conduit Joining
  • Pan-Head Cover Screws Secure Cover Clips and Provide Superior Screwdriver Seating and Torque
  • Cover Screws and Clips are Captive to Prevent Loss

Specs

–
Connection Type:

Threaded

Size:

1-1/4"

Product Type:

Conduit Body

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy