Apply to be a TradeMaster!
Main product image of Form 7, 1-1/2" Threaded LL Rigid Conduit Body - Gray Iron
Magnifying glass
Hover image to zoom

Form 7, 1-1/2" Threaded LL Rigid Conduit Body - Gray Iron

Brand:
Appleton
SKU:
APPLL57
Rating:
(0)
Q&A:
(0)
Form 7, 1-1/2" Threaded LL Rigid Conduit Body - Gray Iron
Magnifying glass
Hover image to zoom
$77.49 each
In Stock
In Stock
Get 22 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/2"

Description

–
This item is a Form 7, 1-1/2" Threaded LL Rigid Conduit Body - Gray Iron manufactured by Appleton.

Features:
  • Zinc electroplated/chromate/epoxy powder coated grayloy-iron (body), stainless steel (cover screw) material
  • 7.13 inch length x 3.5 inch width size
  • imc/rigid conduit used on
  • 1-1/2 inch hub size
  • threaded installation
  • ll configuration
  • 2 hub(s)
  • ul 514a/b, csa c22.2 approval
  • 90 degree hub location
  • form 7 form type
  • left side access opening
  • fm7[tm] brand
  • wire size (3) 2 awg
  • capacity 28 cubic inch
  • enclosure rating class i div 2
  • application commercial/industrial, hazardous location
  • applicable standard nec/cec, nema fb-1

Specs

–
Product Type:

Conduit Body

Connection Type:

Threaded

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy